This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Lace-up boot, black/grey MILES Mid ESD, S3

Article no.: 092258
Do you want to order more than one article? To quick entry
  • electrostatic characteristic: EGB/ESD
  • Characteristic of the sole: Rebound sole

Description

Version:

Robust MILES safety shoes with innovative shock-absorbent technology.
  • Upper material of cowhide leather and hydrophobic nubuk leather.
  • Breathable textile lining.
  • Closed and padded tongue.
  • ESD PRO black full-size insole.
  • ESD capable soft fleece insole with integral recesses.
  • WELLMAXX TPU/PU sole, anti-slip.
  • Abrasion-resistant toe protection.
  • Sole core of Infinergy® from BASF for shock absorption over the entire sole.
  • ESD security.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart