Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 137160

      Master Tap machine tap HSS-E-PM 6HX AlTiX

      Brand: GARANT
      Helix angle 40
      Type of threading tool Machine tap for dynamic machining
      Thread standard DIN 13
      Application for type of drilling up to 2.5×D for blind holes
      Flank angle 60
      Taper lead form C
      Cutting direction right-hand
      No price available

      Master Tap machine tap HSS-E-PM 6HX AlTiX

      In stock (316 Pieces)

      Description

      Version:

      Universal taps, designed for use in a wide spectrum of materials with high process reliability.
      • HSS-E-PM tool material for a high degree of wear resistance.
      • Reduced coefficient of friction due to the new high-performance coating.
      • Special geometry for optimum swarf evacuation.

      Technical Data

      Application for type of drilling
      up to 2.5×D for blind holes 
      Cutting direction
      right-hand 
      Coating
      AlTiX 
      Helix angle
      40 degrees
      Skaft
      Plain shank with h9 
      Flank angle
      60 degrees
      Thread standard
      DIN 13 
      Colour ring
      green 
      Type of threading tool
      Machine tap for dynamic machining 
      Through-coolant
      no 
      Series
      Master Tap 

      Application Table

      Alu plastics
      N
      30
      Aluminium (short chipping)
      N
      35
      Alu > 10% Si
      N
      20
      Steel < 500 N/mm²
      P
      30
      Steel < 750 N/mm²
      P
      30
      Steel < 900 N/mm²
      P
      25
      Steel < 1100 N/mm²
      P
      12
      Steel < 1400 N/mm²
      P
      8
      INOX < 900 N/mm²
      M
      10
      INOX > 900 N/mm²
      M
      8
      GG(G)
      K
      20
      CuZn
      N
      20
      Uni
       
      Oil
       
      wet maximum