Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 133550

      Machine tap for wire thread inserts HSS-E-PM TiCN

      Brand: GARANT
      Taper lead form B
      Application for type of drilling up to 3×D for through holes
      Flank angle 60
      Thread type EG-M
      No price available

      Machine tap for wire thread inserts HSS-E-PM TiCN

      In stock (267 Pieces)

      Description

      Version:

      Tap to DIN 40435 (similar to DIN 371 / DIN 376).
      Achieves outstanding tool life, due to high-quality substrate and TiCN coating. For wide application range of different materials.

      Application:

      For production of AC mounting thread to metric ISO threads DIN 8140 for STI (Screw Thread Insert) wire thread inserts.

      Note:

      Please ensure without fail the correct tapping drill ⌀ (see table)!

      Technical Data

      Type of threading tool
      Machine tap for dynamic machining 
      Through-coolant
      no 
      Colour ring
      green 
      Flank angle
      60 degrees
      Application for type of drilling
      up to 3×D for through holes 
      Taper lead form
      Cutting direction
      right-hand 
      Coating
      TiCN 
      Thread type
      EG-M 

      Application Table

      Aluminium (short chipping)
      N
      15
      Steel < 500 N/mm²
      P
      20
      Steel < 750 N/mm²
      P
      18
      Steel < 900 N/mm²
      P
      15
      Steel < 1100 N/mm²
      P
      10
      INOX < 900 N/mm²
      M
      10
      CuZn
      N
      15
      Uni
       
      wet maximum
       
      wet minimum