Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 130001

      Left-hand thread through hole machine tap (Please note the minimum order quantity!) uncoated

      Brand: GARANT
      Application for type of drilling up to 3×D for through holes
      Type of threading tool Machine tap for conventional machining
      Taper lead form B
      Cutting direction left-hand
      Flank angle 60
      Thread standard DIN 13
      No price available

      Left-hand thread through hole machine tap (Please note the minimum o...

      Subsequent delivery

      Technical Data

      Application for type of drilling
      up to 3×D for through holes 
      Cutting direction
      left-hand 
      Coating
      uncoated 
      Skaft
      Plain shank with h9 
      Flank angle
      60 degrees
      Thread standard
      DIN 13 
      Colour ring
      without 
      Type of threading tool
      Machine tap for conventional machining 
      Through-coolant
      no