Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 206044

      Solid carbide torus cutter RS1 0.3 DLC

      Brand: GARANT
      Norm Manufacturer’s standard
      Cutting width a<sub>e</sub> for milling operation 0.5×D for side milling
      Cutting width a<sub>e</sub> for milling operation 0.05×D for copy milling
      Tolerance nominal ⌀ 0 / −0.005
      Type W
      Tool material Solid carbide
      Direction of infeed horizontal, oblique and vertical
      No price available

      Solid carbide torus cutter RS1 0.3 DLC

      In stock (70 Pieces)

      Description

      Version:

      With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground.
      Recess angle α = 16°.
      Tolerances:
      • Corner radius: RS1 = ±0.0025 mm
      • Neck ⌀: D4 = 0 / −0.01 mm.

      Note:

      At greater tool overhang lengths, use a reduced value for ap!
      Values for:
      slots milled from solid: ap = 0.25×D × ap korr
      side milling: ap = 0.50×D×ap korr
      copying: ap = 0.25 × D × ap korr
      To calculate the feed rate vf please use the actual speed of the machine (the maximum possible speed)!
      e.g: vf = 18000 [rpm]× fz [mm/Z]× z

      Technical Data

      Type
      Tolerance nominal ⌀
      0 / −0.005 
      Direction of infeed
      horizontal, oblique and vertical 
      Coating
      DLC 
      Through-coolant
      no 
      Norm
      Manufacturer’s standard 
      Colour ring
      yellow 
      Tool material
      Solid carbide 

      Application Table

      Aluminium
      N
      480
      Aluminium (short chipping)
      N
      440
      Alu > 10% Si
      N
      400
      PVDF GF20
      N
      180
      PA 66 GF30
      N
      150
      PEEK GF30
      N
      130
      PTFE CF25
      N
      160
      Honeycomb sandwich
      N
      300
      Cu
      N
      160
      CuZn
      N
      200
      Hybrids
       
      wet maximum
       
      wet minimum
       
      Air