Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 145310 M3-12

      Set of taps and dies with spiral point taps M3-12

      Brand: GARANT
      Thread type M
      Flank angle 60

      Set of taps and dies with spiral point taps M3-12

      In stock (12 Pieces)
      Unit price
      BGN 1,237.04
      plus VAT at the current rate Prices plus delivery costs
      M3-12

      Description

      Version:

      Strong sheet metal case with carrying handle and 2 offset catches. Each tool is securely stored in its own holder and immediately ready to hand. The taps are raised up vertically when the lid is opened. For more detailed descriptions of the content see individual products.

      Content table use:

      3 each spiral point tap No. 131450: Size M3; M4; M5; M6; M8; M10; M12
      1 each die No. 140300: Size M3; M4; M5; M6; M8; M10; M12
      1 each jobber drill No. 114150: Size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2
      1 each adjustable tap wrench No. 148400: Size 1; 2
      1 tap wrench with ratchet No. 148700: Size 85
      1 each die stock No. 149300: Size 20×5; 20×7; 25×9; 30×11; 38×14
      1 thread gauge No. 477000: Size M/W
      1 screwdriver No. 664300: Size 3×60

      Technical Data

      Flank angle
      60 degrees
      Thread type
      for metric threads
      M3-12