Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 146170 M3-12

      Hand taps + tapping drills M3-12

      Brand: HOLEX
      Norm DIN 352
      Flank angle 60
      Thread type M

      Hand taps + tapping drills M3-12

      In stock (42 Pieces)
      Unit price
      BGN 358.75
      plus VAT at the current rate Prices plus delivery costs
      M3-12

      Description

      Version:

      When the case is opened, the tools raise up vertically and can easily be selected.
      Consisting of 3-piece hand tap sets M3; M4; M5; M6; M8; M10; M12 and tapping drills size 2.5; 3.3; 4.2; 5; 6.8; 8.5; 10.2.

      Content table use:

      1 each set hand taps 3-piece No. 130200 and core drill No. 114030

      Technical Data

      Flank angle
      60 degrees
      Norm
      DIN 352 
      for metric threads
      M3-12