• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Solid carbide side milling cutter HPC TiAlN

Article no.: 185015
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
17 pieces in stock
  • Tool material: Solid carbide
  • Standard: DIN 885 A
  • Type: N
  • Tolerance nominal ⌀: ± 0.1
  • Cutting width ae for milling operation: Full slot cutting depth 1×D

Description

Version:

Precision solid carbide side milling cutters in the HPC machining range. With new high-performance coating for very long tool life.
Use as a set: Cutters with the same ⌀ and same number of teeth can be combined as a set and adjusted to the required width. Since the cutters have no raised bore collar, the staggered teeth mesh with each other.
2-piece sets are particularly economical. By reversing the side milling cutters, both side edges of each cutter can be used.

Note:

  • Do not clamp the cutters in a set without a sufficiently thick arbor spacer ring, otherwise the cutters will be damaged.
  • See Product Group 30 for suitable arbor spacer rings.
  • Slots milled from solid: fz for ae = 0.1×D.

Successor product to No. 185010.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀×width ± 0.1×k11 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart