Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 291520

      Smooth rolling tool EG45-40M universal

      Brand: ECOROLL
      Cutting direction Left-hand and right-hand
      No price available

      Smooth rolling tool EG45-40M universal

      Subsequent delivery

      Description

      Version:

      For use on CNC and conventional lathes.
      With symmetrical structure – can be used universally as right-hand or left-hand version.

      Advantage:

      Surface quality up to Rz < 1.0 µm.
      Feed rates up to 1.0 mm/rev (external machining).
      Consistent results due to continuous measurement of the rolling force.

      Application:

      For mechanical surface finishing.
      For machining all metallic materials up to a tensile strength of 1400 N/mm2 and a hardness of up to 45 HRC.

      Recommendation:

      For external surfaces with subsequent radius up to plane surface.

      Note:

      • Other shank connections on request.
      • Detailed technology recommendations can be found in the instruction manual.

      Roller radius = 2.5 mm. Machinable workpiece radii of 4 − 12 mm.

      Technical Data

      Cutting direction
      Left-hand and right-hand