Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 273856

      eco grooving tool neutral

      Brand: GARANT
      No price available

      eco grooving tool neutral

      In stock (49 Pieces)

      Description

      Version:

      With eco cooling directly to the cutting edge and additional rake face cooling.
      With coolant transfer for toolholders from other manufacturers.

      Application:

      For deep grooves and parting off large diameters.

      Spare part:

      Blanking screw No. 279919

      Note:

      Please order the assembly key No. 279920 separately.
      From 19.5 mm onwards (up to groove width 3 mm) or from 24.5 mm onwards (from groove width 4 mm onwards), the second cutter comes into contact with the workpiece. This can lead to scoring.
      If necessary, use single-ended grooving inserts No. 273656 − 273670.

      Technical Data

      Through-coolant
      yes 
      Shank type
      Clamping toolholder 
      axial grooving possible
      no