Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 268875 BK6425

      TOHX 140305 right-hand BK6425

      Brand: Komet

      TOHX 140305 right-hand BK6425

      In stock (79 Pieces)
      Unit price
      BGN 54.78
      plus VAT at the current rate Prices plus delivery costs
      Unit price from 10 pieces
      BGN 45.67
      plus VAT at the current rate Prices plus delivery costs
      BK6425

      Technical Data

      Rake
      6 degrees
      Insert assignment
      right-hand 
      ISO code indexable insert
      TOHX 140305 R 
      Cutting speed vc main application
      120 m/min - 300 m/min
      Secondary application
      Cutting speed vc secondary application
      120 m/min - 180 m/min
      Feed f
      0.1 mm/rev - 0.3 mm/rev
      Main application
      Grade
      BK6425 
      Cutting depth ap
      0.5 mm - 1.5 mm
      Cutting conditions
      slightly interrupted 
      Tool material
      HM 

      Application Table

      continuous
       
      irregular