Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 218544

      Side milling cutter with thread Width ap = 6 mm

      Brand: GARANT
      Tool exchange PowerCard
      No price available

      Side milling cutter with thread Width ap = 6 mm

      In stock (10 Pieces)

      Description

      Version:

      Side milling cutters of robust special steel for reduced vibration.

      Application:

      For milling grooves and slots.
      Achievable base of the slot = 176° (not flat).

      Note:

      Side milling cutters available up to ⌀ D = 200 mm.
      Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit shank No. 674248 size TX15.

      Technical Data

      Pack of insert screws
      219950 (TX15; 2.2 Nm) 
      Through-coolant
      no 
      Tool exchange
      PowerCard 
      ISO code indexable insert
      SN..1203 
      Width ap
      6 mm