Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 492075 6,4

      Colour camera, USB 3.1 6,4

      Colour camera, USB 3.1 6,4

      Subsequent delivery
      Unit price
      BGN 1,776.84
      plus VAT at the current rate Prices plus delivery costs
      6,4

      Description

      Version:

      6.4 megapixel CMOS colour camera with USB 3.1 connection. Video recording at full resolution at up to 60 images a second.
      Compact colour camera with high resolution for pin-sharp images.

      Supplied with:

      Supplied with a 3 m connection cable.

      Technical Data

      Connection cable length
      3 m
      Resolution
      3088×2076 px
      Length
      47 mm
      Camera
      6.4 megapixel CMOS colour camera 
      Pixel size
      2.4 µm
      Sensor size
      1/1.8 inch
      Images per second
      60 
      Width
      46 mm
      Height
      24 mm

      Accessories and spare parts