Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 486180

      Thread plug gauge EC 6H mod.

      Calibration M6
      Norm DIN 8140
      Thread type EG-M
      No price available

      Thread plug gauge EC 6H mod.

      In stock (22 Pieces)

      Description

      Version:

      Thread gauge for testing insert threads (EC) of wire thread inserts. The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 – 2299. “Go” and “No Go” ends on a single handle (DIN 2240, part 1, form R). “No Go” end marked red.

      Application:

      For metric ISO-profile insert threads (EC), right-hand DIN 8140-2.

      Standard:

      Tolerances and dimensions to DIN ISO 1502 and DIN 8140.

      Technical Data

      Calibration
      M6 
      Norm
      DIN 8140 
      Thread type
      EG-M