Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 418754

      Digital groove depth gauge IP 67, i-wi

      Brand: Mahr
      Measured value saving MAHR Reference Lock system
      Interface RS232C interface
      Material Stainless steel, INOX
      IP Index of Protection IP 67
      Interface Digimatic interface
      Packaging sturdy box
      Interface MAHR i-wi radio system
      Interface USB interface
      No price available

      Digital groove depth gauge IP 67, i-wi

      In stock (7 Pieces)

      Description

      Version:

      For measuring cut-outs, grooves, recesses, shoulders etc. Error limits as listed in DIN 862.
      Very large LCD display with 11 mm character height. Integral i-wi wireless data interface.

      Supplied with:

      1 battery No. 081560 size CR2032.

      Optional extras:

      Data cable No. 498940.
      i-wi radio receiver No. 498912.

      Technical Data

      Material
      Stainless steel, INOX 
      Measurement technology
      digital 
      IP Index of Protection
      IP 67 
      Measured value saving
      MAHR Reference Lock system 
      Packaging
      sturdy box