Mantis® Elite stereo viewing system with universal stand

Article no.: 491901
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
5 pieces in stock

Description

Version:

Clear, distortion-free, three-dimensional magnification displaying correct colours and positions using patented process. Viewing screen instead of eyepieces makes for non-fatiguing ergonomic inspection as if using a magnifying glass with a large field of view. No need for the eyes to refocus when looking at the component after viewing the screen.
Elite projection head with “Quick Change” lens changer for 2 lenses and excellent optical performance.

Supplied with:

Including dust cover.
With mains adapter (110 V / 60 Hz to 230 V / 50 Hz), without lenses.

Optional extras:

Lens No. 491905.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart