• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Sheet steel toolbox “Extra” 5/530

Article no.: 693455 5/530
plus VAT at the current rate Prices plus delivery costs
on request
In stock
510 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

External dimension length 530 mm
External dimension width 200 mm
External dimension height 200 mm
Version 5 pieces
Weight 6.3 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693455 5/530
EAN / GTIN 2050001895400

Description

Version:

Lockable with padlock (No. 085830 ff). Upper parts attached with continuous hinge strip.
Especially strong construction, in part of 0.9 mm sheet steel.

Colour:

The box is orange and the handle anthracite grey powder-coated.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart