Ratchet cable cutter 430 mm

Article no.: 731220 430
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Product details

Technical Data

for multi-core cable ⌀ 55 mm
for single-core cable copper/aluminium 450 / 500 mm2
overall length 430 mm
Ratchet function yes
Type of product Scissors

Identification numbers & Classifications

Article number 731220 430
EAN / GTIN 2050001009319
Manufacturer number 80-067

Description

Version:

Cutter head with sickle-shaped blade and compound action. Double blades ensure square cut. Shears can be unlocked, i. e. opened, in any cutting position.

Advantage:

Compact design and low weight in relation to the cutting performance.

Application:

For clean cutting of copper and aluminium cables. Also suitable for cables with steel strip armouring.

Material:

Special steel blades.
Handles of stainless steel tubing with plastic grips.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart