{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | No. 28G Standard | |
overall length | 170 mm | |
for cable ⌀ | 8 mm - 28 mm | |
Coating | TiN | |
Type of product | Knives |
Article number | 728000 8-28 | |
EAN / GTIN | 4011391102859 | |
Manufacturer number | 10285 |