Precision surface grinding wheel D×T×H (mm) 400×50×127

Article no.: 591735
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
23 pieces in stock
  • Grinding process: Surface grinding
  • Grinding medium code: Ceramic
  • Shape: 1

Description

Version:

High performance surface grinding wheels with high-porosity bonding system for reduced thermal loading and minimal dressing diamond wear.
  • Universally applicable for reciprocating grinding processes, which significantly reduces the frequency of wheel changes in daily operation.
  • For use on all commercially available grinding machines for tool and die making and machine tool building, e.g. Jung, ABA, Blohm, Elb, Mägerle, Ziersch & Baltrusch, Geibel & Hotz, Jones & Shipman.
  • Cooling with emulsion is necessary, ensure good lubrication, especially on long-chipping materials.

High-performance line with sintered carborundum for longer working life, freer cutting and cooler grinding. Particularly suitable for high-alloy hardened steels, stainless steel and high-speed steels with a hardness of 60 HRC. The next higher quality step is offered by the VIB-STAR CBN super-abrasive CBN grinding wheels.

Specification:

SD83A60II7PVK8F

Note:

Suitable also for external cylindrical grinding.
Profile surface grinding wheels available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart