Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 307537

      Slim hydraulic chuck HSK-A 63 A = 200

      Brand: GARANT
      Arbor standard ISO 12164-1
      Concentricity ≤ 3
      Machining strategy HPC
      Machining strategy HSC
      Arbor standard DIN 69893
      Shape A
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      No price available

      Slim hydraulic chuck HSK-A 63 A = 200

      In stock (10 Pieces)

      Description

      Version:

      • Extremely slim design (3°-contour).
      • With Balluffchip bore.
      • Axial length adjustment facility.
      • Shanks hard turned.

      Advantage:

      • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
      • Ideal damping characteristics.
      • High transmissible torques, providing high process reliability.

      Application:

      Especially in operations in toolmaking and mould making.
      Wherever reduced interference contours are required.
      For drilling, reaming and milling
      For clamping tools with shank tolerance h6.

      Supplied with:

      Hexagon socket drive with T-handle.

      Technical Data

      Capacity
      HSK-A 63 A = 200 
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      Balluffchip bore
      yes 
      Concentricity
      ≤ 3 µm
      Shape