Article no.: 300306

Side lock arbors with carbide bushing and cooling channel bores SK 50 short

Brand: GARANT
Cooling channel bore pluggable
Standard DIN 6359
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Machining strategy HPC
Arbor standard DIN 69871
Arbor standard DIN 69871
Shape ADB
Concentricity ≤ 3

Side lock arbors with carbide bushing and cooling channel bores SK 5...

on request
In stock
59 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Subsequent delivery
Unit price
from 
BGN 332.88
plus VAT at the current rate Prices plus delivery costs

Description

Version:

Weldon arbors with precision carbide bush in the clamping bore. All shanks hard turned (for smooth running!). With coolant supply holes that can be plugged.

Advantage:

  • Increased stability of the arbor.
  • Radial run-out consistency for repetition accuracy.
  • Quiet homogeneous machining noise.
  • Increased tool life.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308820 – 308835.

Technical Data

Adapter
SK 50 short
Standard
DIN 6359
Arbor standard
DIN 69871; DIN 69871
Shape
ADB
Cooling channel bore
pluggable
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HPC
Type of product
Side lock arbor
loading spinner image
loading spinner image

Share this product

or copy this link

To shopping cart