Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 304336

      Side lock arbor with cooling channel bore HSK-A 63 A = 160

      Brand: GARANT
      Arbor standard ISO 12164-1
      Shape A
      Arbor standard DIN 69882-4
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Machining strategy HSC
      Concentricity ≤ 3
      Arbor standard DIN 69893
      Cooling channel bore lockable
      Machining strategy HPC
      No price available

      Side lock arbor with cooling channel bore HSK-A 63 A = 160

      In stock (42 Pieces)

      Description

      Version:

      • With Balluffchip bore.
      • HSK mating faces machined.

      GARANT: All shanks hard turned (for smooth running!).
      With coolant hole bores tapped for plugging.

      Application:

      For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

      Optional extras:

      Coolant pipe No. 309880, coolant pipe wrench No. 309890

      Note:

      HSK 40 and 50, Form A and E available ex works by the manufacturer.

      Technical Data

      Capacity
      HSK-A 63 A = 160 
      Shape
      Concentricity
      ≤ 3 µm
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      Cooling channel bore
      lockable 
      Machining strategy
      HSC ; HPC 
      Arbor standard
      ISO 12164-1 ; DIN 69882-4 ; DIN 69893