Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 308508

      Side clamping chuck PSC 63 A = 130

      Brand: GARANT
      Concentricity ≤ 3
      Machining strategy HSC
      Through-coolant Yes
      Machining strategy HPC
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Arbor standard ISO 26623-2
      No price available

      Side clamping chuck PSC 63 A = 130

      In stock (16 Pieces)

      Description

      Version:

      • With Balluffchip bore.
      • All shanks hard turned (for smooth running!).
      • Mating faces of the PSC internal contour machined.

      Application:

      For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

      Optional extras:

      Coolant pipe No. 309885, coolant pipe wrench No. 309893.

      Note:

      Suitable reduction of PSC 63 to PSC 40 or PSC 50 No. 318892.
      Suitable reducing adapter from SK 40 and HSK 63 to PSC 40 or PSC 50 No. 301275 and No. 306975.
      Suitable reducing adapter for SK 50 and HSK 100 to PSC 63 or PSC 80 No. 301276 and No. 306976.
      Suitable extensions see No. 318894, No. 318895 and No. 318896.

      Technical Data

      Capacity
      PSC 63 A = 130 
      Concentricity
      ≤ 3 µm
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      Machining strategy
      HSC ; HPC 
      Arbor standard
      ISO 26623-2 
      Through-coolant
      Yes