Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 308206

      Shrink-fit chuck with cooling channel bore HSK-A 63 A = 160

      Brand: GARANT
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Machining strategy HSC
      Arbor standard ISO 12164-1
      Shape A
      Machining strategy HPC
      Through-coolant true
      Arbor standard DIN 69893
      Concentricity ≤ 3
      No price available

      Shrink-fit chuck with cooling channel bore HSK-A 63 A = 160

      In stock (9 Pieces)

      Description

      Version:

      • High-temperature steel.
      • Integral tool length adjustment, range 10 mm available only from size 6 upwards!
      • Size 3 − 5 for carbide, from size 6 for HSS and carbide.
      • With Balluffchip bores.
      • With tapped holes for balancing screws (apart from clamping ⌀ D1 3 mm, 4 mm and 5 mm).

      With cooling channel bores tapped for plugging.
      GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

      Application:

      • For holding end mills and drills with parallel shank to h6 tolerance.
      • Suitable for inductive, contact and hot air shrink-fit units.

      Supplied with:

      With length adjustment screws (from clamping ⌀ D1 6 mm).

      Optional extras:

      Coolant feed pipe No. 309880. Plug-in socket No. 309890, Shrink-fit chuck extension No. 302410 − 302419. Shrink-fit units No. 354210 − 354450.

      Technical Data

      Capacity
      HSK-A 63 A = 160 
      Shape
      Arbor standard
      ISO 12164-1 ; DIN 69893 
      Concentricity
      ≤ 3 µm
      Machining strategy
      HSC ; HPC 
      Through-coolant
      yes 
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm