Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 308321

      Shrink-fit chuck 3°, extra slim HSK-E 40 A = 60

      Brand: GARANT
      Arbor standard ISO 12164-1
      Arbor standard DIN 69893
      Concentricity ≤ 3
      Machining strategy HSC
      Shape E
      Balance quality G at rotational speed G 2.5 at 40,000 rpm
      No price available

      Shrink-fit chuck 3°, extra slim HSK-E 40 A = 60

      In stock (28 Pieces)

      Description

      Version:

      • All shanks hard turned (for smooth running!).
      • HSK mating faces machined.
      • Slim design (3° contour).

      Extra-slim style.
      Balancing quality 2.5 / 40,000 rpm.

      Application:

      • Especially in operations in tool and mould making.
      • For clamping tools with shank tolerance h6.

      Optional extras:

      Coolant feed pipe No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fit units No. 354210 − 354450.

      Technical Data

      Capacity
      HSK-E 40 A = 60 
      Shape
      Arbor standard
      ISO 12164-1 ; DIN 69893 
      Concentricity
      ≤ 3 µm
      Machining strategy
      HSC 
      Balance quality G at rotational speed
      G 2.5 at 40,000 rpm