Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 301151

      Milling head arbor cylindrical, with cooling channel bore SK 50 A = 200

      Brand: GARANT
      Machining strategy HPC
      Vibration damped
      Shape A
      Balance quality G at rotational speed G 6.3 at 8,000 rpm
      Arbor standard ISO 7388-1
      Arbor standard DIN 69871
      Norm DIN 6357
      Concentricity ≤ 6
      No price available

      Milling head arbor cylindrical, with cooling channel bore SK 50 A = ...

      In stock (12 Pieces)

      Description

      Version:

      • Shank, spigot, and all contact surfaces are ground at the collar.
      • With Balluffchip bore.
      • Larger collar contact face.
      • Vibration damped version, arbor with vibration-damping core.

      Vibration damped version, arbor with vibration-damping core.

      Advantage:

      Significantly lower tendency to vibrate. Considerable increase in feed rate.

      Supplied with:

      Cutter lock screw and drive dog.

      Optional extras:

      Pull studs (PS) No. 308600 − 308806, PS wrenches No. 308810 – 308830, Special toggle spanner No. 309840.

      Note:

      Further sizes on request.

      Technical Data

      Capacity
      SK 50 A = 200 
      Machining strategy
      HPC 
      Shape
      Concentricity
      ≤ 6 µm
      Vibration
      damped 
      Balance quality G at rotational speed
      G 6.3 at 8,000 rpm