This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Hydraulic chuck Comp-R Adjustable radial run-out 20 mm

Article no.: 307547 20
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 115 mm
⌀ D2 42 mm
External ⌀ d4 52.5 mm
l4 50 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307547 20
Manufacturer number 16.512.63.20.Z

Description

Version:

  • Concentricity adjustable to 0 µm.
  • Axial length adjustment, adjustment travel 10 mm.
  • With Balluffchip bore.

Application:

Perfect chuck for where maximum concentricity levels are required:
  • Reaming.
  • Drilling (especially small diameters).
  • Use of delicate, expensive tools.
  • For clamping of shank tolerance h6.

Optional extras:

Reducer sleeves No. 302135302180, coolant tube No. 309880, socket wrench for coolant tube No. 309890, parallel wipers No. 343720.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart