Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 306687

      Face mill arbor with cooling channel bore HSK-A 100 A = 100

      Brand: HOLEX
      Shape A
      Arbor standard DIN 69893
      Arbor standard DIN 69882-3
      Concentricity ≤ 6
      Machining strategy HPC
      Arbor standard ISO 12164-1
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Cooling channel bore not pluggable
      No price available

      Face mill arbor with cooling channel bore HSK-A 100 A = 100

      In stock (22 Pieces)

      Description

      Version:

      • Clamping ⌀ 40 with 4 tapped holes for drive blocks to DIN 2079.
      • With Balluffchip bore.
      • Increased collar contact surface.
      • HSK mating faces machined.

      With cooling channel bores.

      Application:

      For clamping shell end mills and milling cutter heads.

      Supplied with:

      Lock screw.

      Optional extras:

      Coolant pipe No. 309880, Plug-in socket No. 309890, Special toggle spanner No. 309840.

      Technical Data

      Capacity
      HSK-A 100 A = 100 
      Machining strategy
      HPC 
      Shape
      Concentricity
      ≤ 6 µm
      Arbor standard
      ISO 12164-1 ; DIN 69882-3 ; DIN 69893 
      Cooling channel bore
      not pluggable 
      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm