Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 306713

      Face mill arbor vibration-damped, cylindrical, with cooling channel bore HSK-A 63 A = 300

      Brand: GARANT
      Arbor standard DIN 69882-3
      Arbor standard DIN 69893
      Shape A
      Machining strategy HPC
      Arbor standard ISO 12164-1
      Vibration damped
      Balance quality G at rotational speed G 6.3 at 8,000 rpm
      Concentricity ≤ 6
      Norm DIN 6357
      No price available

      Face mill arbor vibration-damped, cylindrical, with cooling channel ...

      In stock (14 Pieces)

      Description

      Version:

      • Shank, spigot, and all contact surfaces are ground at the collar.
      • With Balluffchip bore.
      • Increased collar contact surface.

      Vibration damped version, arbor with vibration-damping core.

      Advantage:

      Significantly lower tendency to vibrate. Considerable increase in feed rate.

      Supplied with:

      Cutter lock screw and drive dog.

      Optional extras:

      Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

      Note:

      Further sizes on request.

      Technical Data

      Capacity
      HSK-A 63 A = 300 
      Machining strategy
      HPC 
      Shape
      Concentricity
      ≤ 6 µm
      Arbor standard
      DIN 69882-3 ; DIN 69893 ; ISO 12164-1 
      Norm
      DIN 6357 
      Vibration
      damped 
      Balance quality G at rotational speed
      G 6.3 at 8,000 rpm