Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 305439

      ER collet chuck HSK-A 63 A = 160

      Brand: HOLEX
      Arbor standard DIN 69893
      Arbor standard ISO 12164-1
      Balance quality G at rotational speed G 6.3 at 20,000 rpm
      Arbor standard DIN 69882-6
      Concentricity ≤ 3
      Shape A
      Machining strategy HSC
      No price available

      ER collet chuck HSK-A 63 A = 160

      In stock (91 Pieces)

      Description

      Version:

      • All shanks hard turned (for smooth running!).
      • Through bored (without adjustment screw).
      • HSK mating faces machined.

      Application:

      For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

      Supplied with:

      Coated High-Speed clamping nut.

      Optional extras:

      Coolant pipe No. 309880, Coolant pipe plug-in socket No. 309890, ER collets No. 308881 − 309434, ER clamping wrenches No. 309680 − 309740.

      Technical Data

      Shape
      Balance quality G at rotational speed
      G 6.3 at 20,000 rpm 
      Capacity
      HSK-A 63 A = 160 
      Concentricity
      ≤ 3 µm