Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 307037

      Arbor for screw-in milling cutters with thread vibration-damped, conical shape HSK-A 63

      Brand: GARANT
      Machining strategy HSC
      Shape A
      Vibration damped
      Concentricity ≤ 3
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Arbor standard DIN 69893
      Arbor standard ISO 12164-1
      No price available

      Arbor for screw-in milling cutters with thread vibration-damped, con...

      In stock (10 Pieces)

      Description

      Version:

      With Balluffchip bore. Tapered design. Vibration damped version, arbor with vibration-damping core.

      Application:

      To take screw-in milling cutters with thread.

      Optional extras:

      Extensions No. 301342, reducers No. 301344, coolant pipe No. 309880, coolant pipe wrench No. 309890.

      Note:

      Densimet arbors and solid carbide extensions for threaded copy mills,
      see No. 301343 − 1356 and No. 301361 − 1368.

      Technical Data

      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      Shape
      Capacity
      HSK-A 63 
      Vibration
      damped 
      Arbor standard
      ISO 12164-1 ; DIN 69893 
      Concentricity
      ≤ 3 µm
      Machining strategy
      HSC