Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 301313

      Arbor for screw-in milling cutters with thread SK 40

      Brand: GARANT
      Balance quality G at rotational speed G 2.5 at 25,000 rpm
      Concentricity ≤ 3
      Arbor standard DIN 69871
      Arbor standard ISO 7388-1
      Vibration damped
      Shape AD
      Machining strategy HSC
      No price available

      Arbor for screw-in milling cutters with thread SK 40

      In stock (16 Pieces)

      Description

      Version:

      Vibration damped version, arbor with vibration-damping core.

      Application:

      To take screw-in milling cutters with thread.

      Optional extras:

      Pull studs (PS) No. 308600 – 308806, PS pull stud wrenches No. 308810 – 308830.

      Technical Data

      Balance quality G at rotational speed
      G 2.5 at 25,000 rpm 
      Shape
      AD 
      Capacity
      SK 40 
      Vibration
      damped 
      Concentricity
      ≤ 3 µm
      Machining strategy
      HSC