Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Article no.: 319902

      Driven tool, axial VX3

      Brand: GARANT
      No price available

      Driven tool, axial VX3

      In stock (9 Pieces)

      Description

      Version:

      For use on both disc and radial turrets. Ratio 1:1. Version with internal cooling (internal) max. 25 bar.
      For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via a coolant tube, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.

      Advantage:

      • Weight- and geometry-optimized design.
      • Process reliability through high-quality components, longevity.
      • High torque transmission.
      • 100% control – each driven tool is subjected to a run-in programme.
      • Internal cooling: specially developed and patented seal.

      Application:

      As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

      Suitable for:

      DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

      Supplied with:

      Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

      Optional extras:

      Suitable inserts, Varia VX No. 319802 – 319888, ER collets No. 308941 – 309878, ER chuck keys No. 309680 – 309745.

      Note:

      • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
      • IC tools (with through cooling) will not run dry with standard seal, coolant filtering < 50 µm.
      • Recommendation: Tighten version VARIA VX with a torque tool (max. 6 Nm).

      Technical Data

      Capacity
      VX3 
      VDI size
      30 
      Tool clamping
      VX3