{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Version | Spray can | |
Spray head | Smart Straw | |
Contents | 0.4 l | |
Colour | pale yellow | |
Boiling point | -24 °C | |
Spontaneous ignition temperature | 235 °C | |
Solubility in water | soluble | |
Storage temperature | 15 °C - 35 °C | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
hazardous goods class | 2.1 | |
UN number | UN1950 | |
Type of product | Cutting oil / grinding oil |
Article number | 084225 0,4 | |
EAN / GTIN | 2050001660800 | |
Manufacturer number | 242084225400 |