• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Electrician’s competence toolbox XXL II 115 items 2

Article no.: 680525 2

Product details

Technical Data

Type of product Tool set

Identification numbers & Classifications

Article number 680525 2

Description

Version:

Comprehensive electrician's tool kit in a impact-resistant case of polypropylene. The gas pressure dampers additionally fitted hold the cover in different positions and prevent it falling closed automatically.

Supplied with:

TorqueVario®-S electric torque screwdriver set: 18-piece, 0.5−5.0 Nm
LiftUp electric, PH; PZ; PlusMinus screwdriver with bit magazine: 7 items
SoftFinish® electric slimVario screwdriver with bit holder for 6 mm slimBits: 1 pc.
SlimBit electric bit, PZ: 1 pc. size 2
SoftFinish® electric slimFix screwdriver for slot-head screws: 1 pc. each size 3.5; 5.5; 6.5
SoftFinish® electric slimFix, PH screwdriver: 1 pc. each size 1; 2
SoftFinish® electric slimFix, PZ screwdriver: 1 pc. each size 1; 2
SoftFinish® electric slimFix, PZ PlusMinus screwdriver: 1 pc. each size 1; 2
SoftFinish® electric slimFix screwdriver for Torx® Tamper Resistant: 1 pc. each size 10; 15; 20; 25
SoftFinish® electric screwdriver for external hex-head bolts: 1 pc. each size 5.5; 7; 8; 10; 13
PicoFinish electric, PH precision screwdriver: 1 pc. size 0
PicoFinish electric precision screwdriver for slot-head screws: 1 pc. size 2.5
Universal control cabinet key, external square 5–8, external triangle 9: 1 pc.
SoftFinish® screwdriver, for slot-head screws: 1 pc. each size 3.5; 12
XLSelector Y-Bit 25 mm bit set: 31-piece
Set of hexagon key L-wrenches with ball point in ErgoStar holder, for hexagonal socket screws: 9-piece
High-performance BiCut® Professional side cutters with DynamicJoint®: 1 pc.
Professional electric side cutters with DynamicJoint®: 1 pc.
Professional electric cable cutters: 1 pc.
Classic precision diagonal side cutters: 1 pc.
Professional electric combination pliers with DynamicJoint® and OptiGrip: 1 pc.
Professional electric snipe nose pliers, angled 40°: 1 pc.
Professional electric snipe nose pliers, straight: 1 pc.
Professional electric water pump pliers: 1 pc.
TriCut Professional electric installation pliers: 1 pc.
Cable stripping tool: 1 pc.
Automatic wire strippers for 0.03–16 mm²: 1 pc.
Automatic crimping tool for terminal sleeves 0.08 – 16 mm²: 1 pc.
Crimping tool for insulated cable lugs and contacts 0.5–6 mm²: 1 pc.
Electrician's shears for cables up to 50 mm² and crimp function for terminal sleeves 1–5 mm²: 1 pc.
Voltage tester, non-contact, single phase, 230–1000 V AC: 1 pc.
SoftFinish® voltage tester, single phase, 110-250 V AC, slot-head: 1 pc. size 3
LED torch max. 300 lm, with laser class 2 and UV light max. 400 nm: 1 pc.
Electrician’s spirit level, length 400 mm: 1 pc.
Electrician’s Longlife® folding rule, length 2 m, orange: 1 pc.
SoftFinish® wall plug punch, with wall plugs: 5-piece
Electrician’s hammer, 300 g: 1 pc.

Note:

Supplied loose.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart