Version:
Safety shoes of supply smooth leather with broad tread face and
high heat resistance up to approx. 220 °C.
- Closed tongue.
- ERGO-COOL full-size comfort insole with ventilation structure for optimum climatic comfort.
- Perbunan VX outer sole.
- Very good resistance to abrasion and non-slip properties.
- High level of cutting resistance and mechanical strength.
VX 769 Perbunan lace-up boots with uppers of smooth supple leather combined with soft Nubuk leather.
- Closed tongue.
- Safety reflectors.
- Sole tread Perbunan VX, grey-blue.
- Reinforced protection against penetration.
- Real leather inner sole.
- ERGO-COOL® ESD comfort footbed inlay.
Standard:
EN ISO 20345:2011 S3 SRC CI HRO
Inlay provision design type tested to DGUV regulations 191.
Note:
EU shoe sizes 39 − 46 held in stock, EU shoe sizes 38 – 48 can be ordered.