{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
suitable battery - supplier / battery type / voltage | Fein type E 18 V | |
Manufacturer's designation | AWB P10 SELECT | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 18 V | |
maximum speed | 0 min-1 - 1,370 min-1 | |
Drill chuck adapter | B10 | |
Chuck clamping range | 0.8 mm - 10 mm | |
Maximum twist drill size ⌀ in steel 1st speed | 10 mm | |
maximum twist drill size ⌀ in wood 1st speed | 25 mm | |
Weight | 2 kg | |
maximum vibration to EN | < 2.5 m/s2 | |
Suitable for material | Steel | |
Power supply | Rechargeable battery-powered | |
Type of product | Drill |
Article number | 075123 71050462 | |
Manufacturer number | 71050462000 |