Cut-resistant arm protection uvex C500 sleeve

Article no.: 094590
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
741 pieces in stock
  • Cut protection class: C

Description

Version:

uvex C500 sleeve. Silicone-free and breathable cut-resistant arm protectors with cut protection class C. Hook and loop fastening for secure retention.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "uvex C500"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart