• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Comfort safety glasses uvex pheos cx2

Article no.: 096504
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
2,356 pieces in stock
  • Frame properties: Side padding

Description

Version:

The safety glasses in modern and sporty design offer impressive innovation and wearing comfort. Due to the soft forehead and nose pad moulded directly onto the lens, the glasses offer perfect eye area covering and high protection even when working overhead. Because of the uvex supravision excellence lens coating, the glasses are condensation-free on the inner surface and extremely scratch resistant and resistant to chemicals on the outer surface. Optimum adaptation to any shape of head and secure retention by X-Twist technology. The slim side arm geometry also enables a convenient combination with other personal protective equipment.

Standard:

EN 166

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart