• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Soft shell jacket Motion Tex Light black

Article no.: 091230
  • Fabric composition: 94% polyester; 6% elastane
  • Material weight / fabric density: 310
  • Washing: 40 °C coloureds

Description

Version:

Soft shell jacket with reflective elements on the front and back. Good fit due to adjustable sleeve cuffs with hook and loop fastening and extended back. Wind-resistant and water-repellent.
  • Two side pockets with zip fasteners.
  • Breast pocket with zip fastener.
  • Inside pocket with hook and loop fastening.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Unisex size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart