This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Shoe, anthracite/lime uvex sportsline, S1P

Article no.: 092138
  • electrostatic characteristic: EGB/ESD

Description

Version:

Lightweight safety shoes in modern, slim athletic shoe look. Width 11.
  • Breathable textile upper.
  • Distance Mesh lining material.
  • Two-layer PU sole with damping elements in the heel.
  • TPU overcap for more protection for kneeling activities.
  • Removable comfort inner sole with full surface damping.
  • Fast lacing system.
  • ESD security.

Application:

Light use areas such as logistics, light industry, handcraft.

Standard:

EN ISO 20345:2011 S1 P SRC

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart