Pair of gloves uvex D500 foam

Article no.: 094558
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 52.98
  • from 10
    from BGN 44.14
on request
Deliverable
235 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: D

Description

Version:

uvex D500 foam. Sturdy cut-resistant gloves with patented uvex Bamboo TwinFlex® technology for high flexibility, good fit and reliable protection against lacerations. Slightly rough coating for high resistance to abrasion and long working life. For dry to slightly moist working environments.
uvex 500 series. Reliable cut-resistant gloves with bamboo TwinFlex® technology of bamboo viscose, HPPE and polyamide for a pleasant wearing sensation and advanced climatic regulation.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart