Pair of gloves HyFlex® 11-724

Article no.: 094488
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 21.10
  • from 12
    from BGN 17.58
on request
Deliverable
2,020 pieces in stock
  • Glove characteristics: Suitable for allergy sufferers
  • Knitted technology: 13G
  • Cut protection class: B

Description

Version:

HyFlex® 11-724. Breathable cut-resistant gloves with newly developed INTERCEPT ™ yarn for high wearing comfort and good dexterity.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "HyFlex®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart