Pair of gloves 6360 // OIL GRIP CUT

Article no.: 094458
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 24.84
  • from 10
    from BGN 20.69
on request
Deliverable
852 pieces in stock
  • Knitted technology: 13G
  • Cut protection class: D

Description

Version:

6360 Oil Grip Cut. Cut-resistant gloves with Oil Grip technology. A full nitrile coating and a second palm coating of sanded nitrile provides the perfect combination of oil repellency and secure grip for oily and greasy objects.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart