Pair of chemical protective gloves NitoPren® 717

Article no.: 094768
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 12.40
  • from 10
    from BGN 10.33
on request
Deliverable
721 pieces in stock
  • Glove characteristics: free of latex; DMF-free
  • Protection class: Schutz gegen bakteriologische Risiken gemäß EN 374
  • EN 374: Type A (AKLOPT)
  • Cut protection class: 0

Description

Version:

Category III safety gloves.
NitoPren® 717. Two-layer protective glove made of nitrile and chloroprene. High resistance to a wide variety of hazardous substance groups. Good grip on wet and oily components. Free of natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart