• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Pair of chemical protective gloves Camapren® 720

Article no.: 094774
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 11.25
  • from 10
    from BGN 9.39
on request
Deliverable
478 pieces in stock
  • Glove characteristics: DMF-free
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AKLMOT)
  • Cut protection class: 0

Description

Version:

Category III safety gloves.
Camapren® 720. Good resistance to many chemicals. Good anatomical design ensures non-tiring work. High flexibility and strong palm profile allow best dexterity and grip.
Chemical protection gloves of polychloroprene and natural latex.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart