Pair of chemical protective gloves AlphaTec® 58-735

Article no.: 094761
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 42.56
  • from 12
    from BGN 35.48
on request
Deliverable
565 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (AJKLMNOPT)
  • Cut protection class: C

Description

Version:

Alphatec® 58-735. The gloves provide an ideal combination of protection against many common chemicals with level C cut resistance. Good grip for handling oily or wet components. High comfort when wearing thanks to good freedom of movement for the fingers.
Category III safety gloves.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart