Pair of gloves uvex phynomic allround

Article no.: 094292
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 12.87
  • from 10
    from BGN 10.74
Do you want to order more than one article? To quick entry
on request
Deliverable
3,051 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Foodstuffs certified

Description

Version:

phynomic allround. Dirt-resistant all-round glove for mechanical work in dry and slightly oily areas. Öko-Tex® Standard 100 and dermatologically confirmed skin compatibility.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "uvex phynomic"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart