Pair of gloves 3550 // OIL GRIP

Article no.: 094419
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from BGN 13.77
  • from 12
    from BGN 11.48
on request
Deliverable
2,443 pieces in stock
  • Knitted technology: 15G

Description

Version:

3550 Oil Grip. Glove with full nitrile coating and additional sanded nitrile coating on the palm and thumb for combining reliable protection against oil and best grip. Waterproof, oil-tight.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart